- 5/16" ID x 1.277" OD x 3/4" Long
- Delrin Roll End Bearing for 1 3/8" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Length | 3/4 in |
| Bore Type | Round Bore |
| Flange Thickness | 1/8 in |
| O.D. | 1.277 in |
| Has Flange | Yes |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Tube or Pipe Size | 1 3/8 in - 18 Gage |
| Inch/Metric | Inch |
| I.D. | 5/16 in |
| Material | Delrin |
| Weight | 0.031 LB |
| EAN or UPC | 781711569573 |

