- 1.9375" Shaft, 2.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Eccentric shaft lock of international manufacture.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
- Bearings equipped with steel finger
| Length Through Bore | 2.21875 in |
| Bolt Hole Length | 31/32 in |
| Base Length | 8 1/4 in |
| Series | L Series |
| End Type | Open End |
| Insert Type | Steel Insert |
| Locking Device | Eccentric Locking Collar |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 6 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Base Width | 2 1/4 in |
| Bolt Hole Spacing Range [Min] | 6 1/16 in |
| Bolt Hole Width | 11/16 in |
| Bolt Hole Spacing | 6 11/32 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 4 1/2 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.9375 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Insert | NX10115M |
| Housing Construction | 1 Piece |
| Base Height | 1 3/8 in |
| Bolt Holes | 2 |
| Overall Width | 2 5/8 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Weight | 8.201 LB |
| EAN or UPC | 781711068847 |

