Skip to content Skip to navigation menu
Boston Gear100ROLLER LK

100ROLLER LK

Single Strand ANSI Roller Chain Link
Item #101776900
  • #100
  • 1 Strand
  • Cotter Pin Roller Link
  • 1 1/4" Pitch
Boston Gear100ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #100
  • 1 Strand
  • Cotter Pin Roller Link
  • 1 1/4" Pitch

description

  • Furnished as a complete assembly.
Type Roller Link
Link Plates Height 1.13 in
Link Plates Thickness 0.16 in
Pin Diameter 3/8 in
Pin Length (Lc) 0.76 in
Duty Standard-Duty
Link Type Cotter Pin
Pin Overall Length 1.68 in
Chain No. 100
Roller Width 3/4 in
Chain Series 100, 100-2, 100-3, 100-4, 100-6, 100-8
Chain Pitch 1.25 in
No. of Strands Across 1
Pin Material Carbon Steel
Chain Construction Part (CL, Ol, RL)
Pin Length (Lr) 0.89 in
Chain Type ANSI
Material Carbon Steel
Roller Dia. 3/4 in
Weight 0.313 LB
EAN or UPC 781711303962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison