- #100 Chain
- 2 Strands
- 1.25" Pitch
- Cottered
- Carbon Steel Material
applications
- Slower speed drives
features
- Easily assembled and disassembled
| Chain Pitch | 1.25 in |
| Link Plates Height | 1.16 in |
| Chain Construction | Cottered |
| Pins & Rollers | Standard |
| Pin Diameter | 3/8 in |
| Pin Overall Length | 2.94 in |
| Side Bow | No |
| Rated Working Load | 9600 lbs |
| Material | Carbon Steel |
| Chain No. | 100 |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| No. of Strands Across | 2 |
| Package Type | 10 Foot Box |
| Roller Width | 3/4 in |
| Link Plates Thickness | 0.156 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Weight | 5.1 LB |
| EAN or UPC | 781711689394 |

