- 1.25 in Inside Diameter
- 1.69 in Outside Diameter
- 100 ft Length
- 600 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Material | Synthetic Rubber |
| Cover Style | Pin-Pricked |
| Length | 100 ft |
| Height | 1.69 in |
| Tube Material | Nitrile Blend |
| Width | 1.69 in |
| Tube Wall Thickness | 0.22 in |
| Dash Size | -20 |
| Construction | 1 Ply Spiral |
| Bend Radius [Min] | 6.3 in |
| Lay Line Style | Ink Transfer |
| Color | Yellow |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |

