- 1.5 in Inside Diameter
- 2.39 in Outside Diameter
- 100 ft Length
- 100 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Material | Synthetic Rubber |
| Height | 2.36 in |
| Construction | 4 Ply |
| Tube Wall Thickness | 0.43 in |
| Bend Radius [Min] | 6.89 in |
| Color | Black |
| Tube Material | Natural Rubber |
| Length | 100 ft |
| Abrasion Resistance | Premium |
| Dash Size | -24 |
| Width | 2.36 in |
| Lay Line Style | Embossed |
| Weight | 0.0 LB |

