- 6 in Inside Diameter
- 6.85 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Nitrile Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.43 in |
| Construction | Multi Braid |
| Width | 6.93 in |
| Lay Line Style | Ink Transfer |
| Vacuum Rating | 28 in Mercury |
| Dash Size | -96 |
| Height | 6.93 in |
| Cover Style | Corrugated |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 25.59 in |
| Length | 100 ft |
| Conductivity | Conductive |
| Color | Black |
| Cover Material | Nitrile |
| Tube Material | Nitrile |
| Weight | 0.0 LB |

