- 1.5 in Inside Diameter
- 1.94 in Outside Diameter
- 100 ft Length
- 100 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.22 in |
| Length | 100 ft |
| Cover Material | Polyvinyl Chloride (PVC) |
| Construction | Extruded |
| Width | 1.94 in |
| Dash Size | -24 |
| Height | 1.94 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Abrasion Resistance | Premium |
| Color | Clear |
| Lay Line Style | Ink Jet |
| Weight | 0.0 LB |

