- 1.25 in Inside Diameter
- 1.69 in Outside Diameter
- 100 ft Length
- 100 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Lay Line Style | Ink Jet |
| Dash Size | -20 |
| Tube Material | Polyvinyl Chloride (PVC) |
| Length | 100 ft |
| Color | Clear |
| Abrasion Resistance | Premium |
| Height | 1.69 in |
| Construction | Extruded |
| Width | 1.69 in |
| Tube Wall Thickness | 0.22 in |
| Cover Material | Polyvinyl Chloride (PVC) |
| Weight | 0.0 LB |

