- 0.76 in Inside Diameter
- 1 in Outside Diameter
- 50 ft Length
- 150 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.12 in |
| Width | 1 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Color | Clear |
| Cover Material | Polyvinyl Chloride (PVC) |
| Lay Line Style | Ink Jet |
| Dash Size | -12 |
| Construction | Extruded |
| Abrasion Resistance | Premium |
| Height | 1 in |
| Bend Radius [Min] | 2.5 in |
| Length | 50 ft |
| Weight | 0.0 LB |

