- 0.5 in Inside Diameter
- 0.75 in Outside Diameter
- 75 ft Length
- 200 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Length | 75 ft |
| Cover Material | Polyvinyl Chloride (PVC) |
| Lay Line Style | Ink Jet |
| Height | 0.75 in |
| Bend Radius [Min] | 2 in |
| Construction | Extruded |
| Dash Size | -8 |
| Tube Material | Polyvinyl Chloride (PVC) |
| Color | Clear |
| Abrasion Resistance | Premium |
| Width | 0.75 in |
| Weight | 0.0 KG |

