- 0.31 in Inside Diameter
- 0.53 in Outside Diameter
- 300 ft Length
- 250 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Clear |
| Bend Radius [Min] | 1.13 in |
| Abrasion Resistance | Premium |
| Lay Line Style | Ink Jet |
| Cover Material | Polyvinyl Chloride (PVC) |
| Dash Size | -5 |
| Width | 0.51 in |
| Construction | Extruded |
| Height | 0.51 in |
| Length | 300 ft |
| Tube Material | Polyvinyl Chloride (PVC) |
| Weight | 0.0 LB |

