- 1.25 in Inside Diameter
- 1.69 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | 1 Ply Braid |
| Cover Material | Polyvinyl Chloride (PVC) |
| Abrasion Resistance | Premium |
| Color | Blue |
| Bend Radius [Min] | 3 in |
| Cover Style | Pin-Pricked |
| Height | 1.69 in |
| Dash Size | -20 |
| Conductivity | Conductive |
| Width | 1.69 in |
| Length | 100 ft |
| Tube Material | Polyvinyl Chloride (PVC) |
| Weight | 0.0 LB |

