- 1 in Inside Diameter
- 1.32 in Outside Diameter
- 500 ft Length
- 250 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Length | 500 ft |
| Dash Size | -16 |
| Abrasion Resistance | Premium |
| Tube Material | Polyvinyl Chloride (PVC) |
| Bend Radius [Min] | 2.5 in |
| Color | Blue |
| Construction | 1 Ply Braid |
| Width | 1.32 in |
| Height | 1.32 in |
| Cover Material | Polyvinyl Chloride (PVC) |
| Cover Style | Pin-Pricked |
| Conductivity | Conductive |
| Weight | 0.0 LB |
| EAN or UPC | 813688022123 |

