- 0.75 in Inside Diameter
- 1.03 in Outside Diameter
- 500 ft Length
- 300 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Style | Pin-Pricked |
| Length | 500 ft |
| Color | Red |
| Tube Material | Polyvinyl Chloride (PVC) |
| Height | 1.03 in |
| Tube Wall Thickness | 0.14 in |
| Construction | 1 Ply Braid |
| Width | 1.03 in |
| Bend Radius [Min] | 2.5 in |
| Abrasion Resistance | Premium |
| Dash Size | -12 |
| Cover Material | Polyvinyl Chloride (PVC) |
| Conductivity | Conductive |
| Weight | 0.0 LB |

