- 0.62 in Inside Diameter
- 0.89 in Outside Diameter
- 500 ft Length
- 300 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Conductivity | Conductive |
| Width | 0.91 in |
| Cover Style | Pin-Pricked |
| Cover Material | Polyvinyl Chloride (PVC) |
| Abrasion Resistance | Premium |
| Construction | 1 Ply Braid |
| Dash Size | -10 |
| Color | Red |
| Bend Radius [Min] | 1.87 in |
| Tube Material | Polyvinyl Chloride (PVC) |
| Length | 500 ft |
| Height | 0.91 in |
| Weight | 0.0 LB |

