Skip to content Skip to navigation menu
Gray PVC Cover Industrial Hose

H27505GY-1000R

Gray PVC Cover Industrial Hose
Item #119648371
  • 0.31 in Inside Diameter
  • 0.54 in Outside Diameter
  • 1000 ft Length
  • 300 psi Working Pressure
  • PVC Cover
  • Polyvinyl Chloride (PVC) Tube
+ Show More + Show Less
Gray PVC Cover Industrial Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.31 in Inside Diameter
  • 0.54 in Outside Diameter
  • 1000 ft Length
  • 300 psi Working Pressure
  • PVC Cover

features

  • A solution for every hose need
  • Industry leader since 1870
  • Designed for safety and reliability
Width 0.54 in
Abrasion Resistance Premium
Dash Size -5
Construction 1 Ply Braid
Cover Style Pin-Pricked
Color Gray
Length 1000 ft
Height 0.54 in
Cover Material Polyvinyl Chloride (PVC)
Conductivity Conductive
Bend Radius [Min] 0.75 in
Tube Material Polyvinyl Chloride (PVC)
Weight 0.0 LB
EAN or UPC 815628028714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison