- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- 600 ft Length
- 300 psi Working Pressure
- PVC Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Abrasion Resistance | Premium |
| Cover Material | Polyvinyl Chloride (PVC) |
| Cover Style | Pin-Pricked |
| Tube Material | Polyvinyl Chloride (PVC) |
| Width | 0.5 in |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.13 in |
| Color | Red |
| Height | 0.5 in |
| Length | 600 ft |
| Construction | 1 Ply Braid |
| Bend Radius [Min] | 0.63 in |
| Dash Size | -4 |
| Weight | 0.0 LB |

