- 1 in Inside Diameter
- 1.38 in Outside Diameter
- 250 ft Length
- 200 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Material | Synthetic Rubber |
| Height | 1.39 in |
| Bend Radius [Min] | 7 in |
| Cover Material | Synthetic Rubber |
| Color | Red |
| Lay Line Style | Ink Jet |
| Width | 1.39 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 260 °F |
| Conductivity | Conductive |
| Length | 250 ft |
| Abrasion Resistance | Standard |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.39 in |
| Dash Size | -16 |
| Vacuum Rating | 28 in Mercury |
| Weight | 0.0 LB |

