Skip to content Skip to navigation menu
Gray Synthetic Rubber Industrial Hose

H20108GY

Gray Synthetic Rubber Industrial Hose
Item #116893985
  • 0.5 in Inside Diameter
  • 0.75 in Outside Diameter
  • 50 ft Length
  • 300 psi Working Pressure
  • Synthetic Rubber Cover
  • Synthetic Rubber Tube
+ Show More + Show Less
Gray Synthetic Rubber Industrial Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inside Diameter
  • 0.75 in Outside Diameter
  • 50 ft Length
  • 300 psi Working Pressure
  • Synthetic Rubber Cover

features

  • A solution for every hose need
  • Industry leader since 1870
  • Designed for safety and reliability
Width 0.75 in
Color Gray
Temperature Range [Max] 260 °F
Temperature Range [Min] -40 °F
Cover Material Synthetic Rubber
Conductivity Conductive
Construction 1 Ply Braid
Dash Size -8
Lay Line Style Ink Jet
Tube Material Synthetic Rubber
Height 0.75 in
Length 50 ft
Tube Wall Thickness 0.28 in
Abrasion Resistance Standard
Bend Radius [Min] 5 in
Vacuum Rating 28 in Mercury
Weight 0.0 LB
EAN or UPC 725975011881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison