
- 0.5 in Inside Diameter
- 0.75 in Outside Diameter
- 50 ft Length
- 300 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Color | Black |
Temperature Range [Max] | 260 °F |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Vacuum Rating | 28 in Mercury |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Standard |
Dash Size | -8 |
Length | 50 ft |
Tube Wall Thickness | 0.28 in |
Lay Line Style | Ink Jet |
Bend Radius [Min] | 5 in |
Cover Material | Synthetic Rubber |
Width | 0.75 in |
Weight | 0.0 LB |
EAN or UPC | 725975011850 |
