- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- 50 ft Length
- 300 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 3 in |
| Tube Material | Synthetic Rubber |
| Width | 0.5 in |
| Lay Line Style | Ink Jet |
| Height | 0.5 in |
| Color | Blue |
| Length | 50 ft |
| Cover Material | Synthetic Rubber |
| Construction | 1 Ply Braid |
| Temperature Range [Max] | 260 °F |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.28 in |
| Vacuum Rating | 28 in Mercury |
| Abrasion Resistance | Standard |
| Dash Size | -4 |
| Weight | 0.0 LB |

