- 5 in Inside Diameter
- 5.79 in Outside Diameter
- 100 ft Length
- 75 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.39 in |
| Dash Size | -80 |
| Width | 5.79 in |
| Height | 5.79 in |
| Lay Line Style | Embossed |
| Length | 100 ft |
| Tube Material | Synthetic Rubber |
| Abrasion Resistance | Premium |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 12 in |
| Construction | 2-Ply Braid |
| Weight | 0.0 LB |

