- 1.25 in Inside Diameter
- 1.65 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- EPDM Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Length | 100 ft |
| Color | Black |
| Bend Radius [Min] | 4.33 in |
| Lay Line Style | Ink Transfer |
| Cover Material | EPDM |
| Construction | Multi Braid |
| Tube Material | EPDM |
| Vacuum Rating | 28 in Mercury |
| Abrasion Resistance | Standard |
| Tube Wall Thickness | 0.3 in |
| Height | 1.65 in |
| Dash Size | -20 |
| Width | 1.65 in |
| Weight | 0.0 LB |

