- 6 in Inside Diameter
- 6.85 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | Multi Braid |
| Height | 6.91 in |
| Cover Material | Synthetic Rubber |
| Dash Size | -96 |
| Conductivity | Conductive |
| Length | 100 ft |
| Width | 6.91 in |
| Color | Black |
| Tube Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 30.71 in |
| Lay Line Style | Embossed |
| Vacuum Rating | 28 in Mercury |
| Weight | 0.0 LB |

