- 4 in Inside Diameter
- 4.58 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Material | Synthetic Rubber |
| Vacuum Rating | 28 in Mercury |
| Dash Size | -64 |
| Construction | Multi Braid |
| Lay Line Style | Embossed |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Length | 100 ft |
| Height | 4.58 in |
| Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 20.08 in |
| Width | 4.58 in |
| Tube Wall Thickness | 0.13 in |
| Color | Black |
| Weight | 0.0 LB |

