
- 3 in Inside Diameter
- 3.56 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Width | 3.56 in |
Dash Size | -48 |
Conductivity | Conductive |
Height | 3.56 in |
Color | Black |
Cover Material | Synthetic Rubber |
Tube Wall Thickness | 0.13 in |
Length | 100 ft |
Vacuum Rating | 28 in Mercury |
Lay Line Style | Embossed |
Abrasion Resistance | Standard |
Tube Material | Synthetic Rubber |
Bend Radius [Min] | 14.96 in |
Construction | Multi Braid |
Weight | 0.0 LB |
