
- 2 in Inside Diameter
- 2.56 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Length | 100 ft |
Dash Size | -32 |
Conductivity | Conductive |
Width | 2.56 in |
Tube Material | Synthetic Rubber |
Lay Line Style | Embossed |
Color | Black |
Cover Material | Synthetic Rubber |
Construction | Multi Braid |
Bend Radius [Min] | 10.04 in |
Abrasion Resistance | Standard |
Height | 2.56 in |
Tube Wall Thickness | 0.16 in |
Vacuum Rating | 28 in Mercury |
Weight | 0.0 LB |
