
- 4 in Inside Diameter
- 4.61 in Outside Diameter
- 100 ft Length
- 100 psi Working Pressure
- EPDM Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Length | 100 ft |
Construction | Multi Braid |
Tube Material | EPDM |
Bend Radius [Min] | 18.11 in |
Tube Wall Thickness | 0.3 in |
Abrasion Resistance | Standard |
Cover Material | EPDM |
Width | 4.61 in |
Cover Style | Pin-Pricked |
Lay Line Style | Embossed |
Color | Brown |
Dash Size | -64 |
Weight | 0.0 LB |
