- 4 in Inside Diameter
- 4.63 in Outside Diameter
- 100 ft Length
- 75 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Bend Radius [Min] | 9.84 in |
| Dash Size | -64 |
| Color | Black |
| Tube Material | Synthetic Rubber |
| Construction | 2-Ply Braid |
| Height | 4.63 in |
| Length | 100 ft |
| Abrasion Resistance | Standard |
| Vacuum Rating | 28 in Mercury |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.38 in |
| Width | 4.63 in |
| Lay Line Style | Embossed |
| Weight | 0.0 LB |

