- 2 in Inside Diameter
- 2.87 in Outside Diameter
- 100 ft Length
- 100 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.43 in |
| Length | 100 ft |
| Height | 2.92 in |
| Color | Black |
| Bend Radius [Min] | 12.2 in |
| Dash Size | -32 |
| Lay Line Style | Embossed |
| Construction | 4 Ply |
| Width | 2.92 in |
| Tube Material | Natural Rubber |
| Abrasion Resistance | Premium |
| Cover Material | Synthetic Rubber |
| Weight | 0.0 LB |

