- 0.5 in Inside Diameter
- 1.06 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Black |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.28 in |
| Bend Radius [Min] | 2.36 in |
| Width | 1.06 in |
| Length | 100 ft |
| Tube Material | Natural Rubber |
| Height | 1.06 in |
| Dash Size | -8 |
| Cover Material | Synthetic Rubber |
| Lay Line Style | Embossed |
| Construction | 4 Ply |
| Weight | 0.0 LB |

