
- 6 in Inside Diameter
- 6.63 in Outside Diameter
- 100 ft Length
- 145 psi Working Pressure
- Nitrile Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Abrasion Resistance | Standard |
Tube Wall Thickness | 0.42 in |
Color | Black |
Cover Material | Nitrile |
Tube Material | Synthetic/Natural Rubber Blend |
Height | 6.63 in |
Dash Size | -96 |
Width | 6.63 in |
Length | 100 ft |
Lay Line Style | Ink Transfer |
Conductivity | Conductive |
Bend Radius [Min] | 29.92 in |
Construction | Extruded |
Weight | 0.0 LB |
