- 4 in Inside Diameter
- 4.54 in Outside Diameter
- 100 ft Length
- 145 psi Working Pressure
- Nitrile Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Dash Size | -64 |
| Conductivity | Conductive |
| Length | 100 ft |
| Bend Radius [Min] | 19.29 in |
| Lay Line Style | Ink Transfer |
| Cover Material | Nitrile |
| Tube Material | Synthetic/Natural Rubber Blend |
| Tube Wall Thickness | 0.42 in |
| Width | 4.54 in |
| Color | Black |
| Construction | Extruded |
| Abrasion Resistance | Standard |
| Height | 4.54 in |
| Weight | 0.0 LB |

