
- 1.5 in Inside Diameter
- 1.93 in Outside Diameter
- 100 ft Length
- 145 psi Working Pressure
- Nitrile Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Color | Black |
Construction | Extruded |
Width | 1.93 in |
Length | 100 ft |
Conductivity | Conductive |
Dash Size | -24 |
Tube Material | Synthetic/Natural Rubber Blend |
Bend Radius [Min] | 5.91 in |
Cover Material | Nitrile |
Height | 1.93 in |
Lay Line Style | Ink Transfer |
Tube Wall Thickness | 0.42 in |
Abrasion Resistance | Standard |
Weight | 0.0 LB |
