Skip to content Skip to navigation menu
Black EPDM Cover Industrial Hose

EHW030-64-100

Black EPDM Cover Industrial Hose
Item #117987496
  • 4 in Inside Diameter
  • 4.84 in Outside Diameter
  • 100 ft Length
  • 300 psi Working Pressure
  • EPDM Cover
  • EPDM Tube
+ Show More + Show Less
Black EPDM Cover Industrial Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Inside Diameter
  • 4.84 in Outside Diameter
  • 100 ft Length
  • 300 psi Working Pressure
  • EPDM Cover

features

  • A solution for every hose need
  • Industry leader since 1870
  • Designed for safety and reliability
Cover Material EPDM
Tube Wall Thickness 0.42 in
Bend Radius [Min] 15.75 in
Dash Size -64
Color Black
Width 4.84 in
Tube Material EPDM
Abrasion Resistance Standard
Construction Extruded
Length 100 ft
Lay Line Style Ink Transfer
Height 4.84 in
Vacuum Rating 30 in Mercury
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison