- 1.5 in Inside Diameter
- 1.73 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- EPDM Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Black |
| Length | 100 ft |
| Lay Line Style | Ink Transfer |
| Tube Material | EPDM |
| Cover Material | EPDM |
| Dash Size | -24 |
| Construction | Extruded |
| Width | 1.73 in |
| Bend Radius [Min] | 90 in |
| Tube Wall Thickness | 2.5 in |
| Height | 1.73 in |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |

