- 2.5 in Inside Diameter
- 3.28 in Outside Diameter
- 100 ft Length
- 1000 psi Working Pressure
- Neoprene Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Bend Radius [Min] | 30.12 in |
| Cover Style | Pin-Pricked |
| Lay Line Style | Embossed |
| Height | 3.28 in |
| Color | Yellow |
| Construction | 2-Ply Braid |
| Length | 100 ft |
| Width | 3.28 in |
| Dash Size | -40 |
| Cover Material | Neoprene |
| Tube Material | Nitrile |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 639789344779 |

