- 2 in Inside Diameter
- 2.44 in Outside Diameter
- 100 ft Length
- 1000 psi Working Pressure
- Neoprene Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Bend Radius [Min] | 24.02 in |
| Color | Yellow |
| Height | 2.44 in |
| Tube Material | Nitrile |
| Length | 100 ft |
| Cover Style | Pin-Pricked |
| Tube Wall Thickness | 0.22 in |
| Cover Material | Neoprene |
| Dash Size | -32 |
| Construction | 2-Ply Braid |
| Width | 2.44 in |
| Lay Line Style | Embossed |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |

