
- 1.5 in Inside Diameter
- 1.89 in Outside Diameter
- 100 ft Length
- 1000 psi Working Pressure
- Neoprene Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Tube Material | Nitrile |
Construction | 2-Ply Braid |
Abrasion Resistance | Standard |
Lay Line Style | Embossed |
Tube Wall Thickness | 0.19 in |
Bend Radius [Min] | 17.91 in |
Cover Style | Pin-Pricked |
Cover Material | Neoprene |
Length | 100 ft |
Dash Size | -24 |
Width | 1.89 in |
Color | Yellow |
Weight | 0.0 LB |
