
- 0.75 in Inside Diameter
- 1.1 in Outside Diameter
- 100 ft Length
- 1000 psi Working Pressure
- Neoprene Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Lay Line Style | Embossed |
Color | Yellow |
Bend Radius [Min] | 9.06 in |
Abrasion Resistance | Standard |
Cover Material | Neoprene |
Tube Material | Nitrile |
Width | 1.1 in |
Construction | 2-Ply Braid |
Cover Style | Pin-Pricked |
Dash Size | -12 |
Length | 100 ft |
Weight | 0.0 LB |
