- 1 in Inside Diameter
- 1.52 in Outside Diameter
- 100 ft Length
- 247 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Cover Style | Pin-Pricked |
| Length | 100 ft |
| Height | 1.52 in |
| Lay Line Style | Ink Transfer |
| Conductivity | Conductive |
| Bend Radius [Min] | 5.51 in |
| Width | 1.52 in |
| Cover Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Dash Size | -16 |
| Tube Material | Butyl |
| Color | Red |
| Tube Wall Thickness | 0.43 in |
| Construction | Extruded |
| Weight | 0.0 LB |
| EAN or UPC | 639789347152 |

