- 3 in Inside Diameter
- 3.62 in Outside Diameter
- 100 ft Length
- 300 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Black |
| Abrasion Resistance | Standard |
| Construction | Extruded |
| Lay Line Style | Ink Transfer |
| Tube Wall Thickness | 0.31 in |
| Dash Size | -48 |
| Width | 3.69 in |
| Bend Radius [Min] | 11.81 in |
| Vacuum Rating | 25 in Mercury |
| Tube Material | Synthetic Rubber |
| Height | 3.69 in |
| Cover Material | Synthetic Rubber |
| Length | 100 ft |
| Conductivity | Conductive |
| Weight | 0.0 LB |

