- 2 in Inside Diameter
- 2.63 in Outside Diameter
- 100 ft Length
- 300 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Construction | Extruded |
| Length | 100 ft |
| Height | 2.69 in |
| Tube Material | Synthetic Rubber |
| Lay Line Style | Ink Transfer |
| Bend Radius [Min] | 7.87 in |
| Conductivity | Conductive |
| Width | 2.69 in |
| Color | Black |
| Abrasion Resistance | Standard |
| Cover Material | Synthetic Rubber |
| Dash Size | -32 |
| Vacuum Rating | 25 in Mercury |
| Weight | 0.0 LB |

