- 1 in Inside Diameter
- 1.39 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Nitrile Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 6 in |
| Cover Material | Nitrile |
| Lay Line Style | Ink Transfer |
| Construction | Multi Braid |
| Conductivity | Conductive |
| Tube Material | Nitrile |
| Cover Style | Corrugated |
| Color | Black |
| Width | 1.42 in |
| Length | 100 ft |
| Dash Size | -16 |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 2.95 in |
| Vacuum Rating | 28 in Mercury |
| Height | 1.42 in |
| Weight | 0.0 LB |

