
- 4 in Inside Diameter
- 4.67 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Color | Black |
Abrasion Resistance | Standard |
Tube Material | Nitrile |
Vacuum Rating | 28 in Mercury |
Height | 4.67 in |
Lay Line Style | Ink Transfer |
Cover Material | Synthetic Rubber |
Tube Wall Thickness | 0.36 in |
Bend Radius [Min] | 20.08 in |
Dash Size | -64 |
Conductivity | Conductive |
Length | 100 ft |
Construction | 2-Ply Braid |
Width | 4.67 in |
Weight | 0.0 LB |
