
- 2.5 in Inside Diameter
- 3.09 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Vacuum Rating | 28 in Mercury |
Construction | 2-Ply Braid |
Bend Radius [Min] | 12.2 in |
Tube Material | Nitrile |
Tube Wall Thickness | 0.36 in |
Conductivity | Conductive |
Lay Line Style | Ink Transfer |
Width | 3.09 in |
Length | 100 ft |
Color | Black |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Standard |
Dash Size | -40 |
Height | 3.09 in |
Weight | 0.0 LB |
