- 0.75 in Inside Diameter
- 1.2 in Outside Diameter
- 100 ft Length
- 150 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Color | Black |
| Tube Wall Thickness | 0.36 in |
| Height | 1.2 in |
| Vacuum Rating | 28 in Mercury |
| Construction | 2-Ply Braid |
| Lay Line Style | Ink Transfer |
| Abrasion Resistance | Standard |
| Dash Size | -12 |
| Conductivity | Conductive |
| Tube Material | Nitrile |
| Length | 100 ft |
| Bend Radius [Min] | 3.54 in |
| Width | 1.2 in |
| Cover Material | Synthetic Rubber |
| Weight | 0.0 LB |

