- 5 in Inside Diameter
- 6.1 in Outside Diameter
- 100 ft Length
- 1230 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Height | 6.1 in |
| Lay Line Style | Ink Transfer |
| Construction | 2-Ply Braid |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Cover Material | Synthetic Rubber |
| Tube Material | Synthetic/Natural Rubber Blend |
| Length | 100 ft |
| Color | Black |
| Cover Style | Pin-Pricked |
| Width | 6.1 in |
| Dash Size | -80 |
| Bend Radius [Min] | 19.69 in |
| Weight | 0.0 LB |

