
- 2.5 in Inside Diameter
- 3.46 in Outside Diameter
- 100 ft Length
- 1230 psi Working Pressure
- Synthetic Rubber Cover
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
Dash Size | -40 |
Length | 100 ft |
Color | Black |
Tube Wall Thickness | 0.48 in |
Tube Material | Synthetic/Natural Rubber Blend |
Construction | 2-Ply Braid |
Cover Style | Pin-Pricked |
Height | 3.46 in |
Bend Radius [Min] | 11.81 in |
Abrasion Resistance | Standard |
Lay Line Style | Ink Transfer |
Cover Material | Synthetic Rubber |
Width | 3.46 in |
Conductivity | Conductive |
Weight | 0.0 LB |
